-
Select Country
- Source Now
Ships within 2 days via
Use code (FAB5), get 5% off!
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fastener Laminate Technical Data Sheet |
|---|---|
| Depth | 0.015" |
| Height | 11" |
| Language | English |
| Number Of Pages | 1 |
|---|---|
| Type | Hot Sheet F17 |
| Width | 8 1/2" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 21.59 |
| HS Code | 4901990050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)