-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Graded Density Filter Cartridge |
|---|---|
| Application | Whole House Water Filtration |
| Features | Whole House Water Filter Systems Help Protect Pipes And Appliances |
| Filter Media | Polypropylene |
| Flow Rate | 8 GPM |
| For Use With | Ap100 Series Whole House Water Filter |
| Height | 9 3/4" |
| Inside Dia. | 1" |
| Material | Cellulose |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 100°F |
| Microns | 5 µm |
| Outside Dia. | 2 5/8" |
| Overall Height | 9 3/4" |
| Reduces | Scale, Sediment |
| Series | Aqua-Pure Ap400 |
| Service Life | 35000 gal. |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)