-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auger |
|---|---|
| Connection Size | 5/8" |
| Connection Type | Threaded |
| Connector Size | 5/8" |
| Connector Type | Threaded |
| Length | 15" |
| Material | Carbon Steel Bail, Carbon Steel Cylinder |
| Overall Length | 15" |
| Product Type | Soil |
|---|---|
| Type | Sand |
| Auger Model | Regular |
| Diameter | 3 1/4" |
| Features | Closed Bit Design With A Restricted Opening to Prevent Loss Of Sample Material |
| Length | 16" |
| Package Quantity | 1 |
| Size | 3 1/4" |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 8.26 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)