-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auger |
|---|---|
| Connection Type | Quick Connect |
| Connector Type | Quick Connect |
| Length | 9" |
| Material | Carbon Steel, Stainless Steel |
| Product Type | Soil |
|---|---|
| Type | Regular |
| Diameter | 1 3/4" |
| Features | For Most Soils, Open Style Allows Entry Of Small Soil Clumps And Small Rock Particles |
| Package Quantity | 1 |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 4.44 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)