-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auger |
|---|---|
| Connection Type | Threaded |
| Connector Type | Signature Series |
| Material | Carbon Steel, Stainless Steel |
| Product Type | Soil |
| Type | Regular |
|---|---|
| Auger Model | Regular |
| dia. | 2 1/4" |
| feature | For Most Soils, Open Style Allows Entry Of Small Soil Clumps And Small Rock Particles |
| Size | 2 1/4" |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 5.72 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)