-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auger |
|---|---|
| Connection Type | Telescoping |
| Connector Type | Telescoping |
| Product Type | Soil |
| Size | 4" |
|---|---|
| Type | Regular |
| Auger Model | Regular |
| Package Quantity | 1 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 10.16 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)