-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Tip |
|---|---|
| Compatible With Brand | Esab |
| Connection Type | Threaded |
| Contact Tip Series | 632 Series |
| Duty Rating | Standard Duty |
| For Mig Gun Model | MIG-41, MT-450W, ST-16, ST-21 |
| For Mig Gun Series | Mig-41, Mt-450W, St-16, St-21 |
| For Nozzle Series | 598 Series, 633 Series |
|---|---|
| Inside Dia. | 0.073" |
| Maximum Wire Diameter | 1/16" |
| Outside Diameter | 0.375" |
| Overall Length | 1.5" |
| Process | Mig Welding (GMAW) |
| Wire Size | 1/16" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.16 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)