AMERICAN TORCH TIP 15HFC-116 Contact Tip 1/16 Inch Tweco, 10PK

Item: AD6FXL
Model: 15HFC-116
Cross Ref: 45G102
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.66
5% off
$41.48 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contact Tip
Compatible With Brand Tweco
Compatible With Series Tweco 500
Connection Type Threaded
Contact Tip Series 15Hfc Series
Duty Rating Heavy Duty
For Gas Diffuser Number 55, 55H, 55SW
For Mig Gun Model Tweco 500
For Mig Gun Series Tweco 500
For Nozzle Series 25CT Series
For Use With Tweco(R)
For Wire Type Flux-Cored, Solid
Inside Dia. 0.081"
Maximum Amperage 500A
Maximum Wire Diameter 1/16"
Outside Dia. 0.355"
Overall Length 1.625"
Process Mig Welding (GMAW)
Tip Shape Cylindrical
Wire Size 1/16"

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 0.16
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site