AMERICAN TORCH TIP 140-0616 Contact Tip 1/16 Inch M10 Bzl, 10PK

Item: AD6FQB
Model: 140-0616
Cross Ref: 45F853
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$113.71
5% off
$108.02 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contact Tip
Compatible With Brand Binzel
Compatible With Series Binzel No. 36
Connection Type Threaded
Duty Rating Standard Duty
For Gas Diffuser Number 014-0021, 018-0004
For Use With Binzel(R)
Wire Size M10

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 0.16
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site