-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Tip |
|---|---|
| Compatible With Brand | Binzel |
| Compatible With Series | Binzel No. 36 |
| Connection Thread Size | M8 |
| Connection Type | Threaded |
| Contact Tip Series | 140 Series |
| Duty Rating | Standard Duty |
| For Gas Diffuser Number | 014-0021, 018-0004 |
| For Mig Gun Model | Binzel No. 36 |
| For Mig Gun Series | Binzel No. 36 |
|---|---|
| For Nozzle Series | 145 |
| For Use With | Binzel(R) |
| Inside Dia. | 0.073" |
| Material | Copper |
| Maximum Wire Diameter | 0.0625" |
| Process | Mig Welding (GMAW) |
| Wire Size | 1/16" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.16 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)