AMERICAN TORCH TIP 16S-116 Contact Tip 1/16 Inch Tweco, 10PK

Item: AD6FYE
Model: 16S-116
Cross Ref: 45G123
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.11
5% off
$34.30 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contact Tip
Compatible With Brand Tweco
Compatible With Series Spray Master 350, Spray Master 450
Connection Type Threaded
Contact Tip Number 16S-116
Contact Tip Series Series 16S
Duty Rating Standard Duty
For Gas Diffuser Number HD54-16
For Mig Gun Series Spray Master 350, Spray Master 450
For Nozzle Series HD24 Series
For Use With Tweco(R)
For Wire Type Flux-Cored, Solid
Inside Dia. 0.073"
Maximum Amperage 500A
Maximum Wire Diameter 1/16"
Outside Diameter 0.375"
Overall Length 1.5"
Process Mig Welding (GMAW)
Tip Shape Standard
Wire Size 1/16"

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 0.16
HS Code 8307103000
Country Of Origin US
Weight (kg) 0.198

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site