-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Supply 8Fuse 12 VDC Or 24 VDC @ 6A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Depth | 4 1/2" |
| Enclosure Height | 15 1/2" |
| Enclosure Length | 12 1/4" |
| Finish | Unfinished |
| Fuse Type | Fused |
| Includes | Battery Leads, Cam Lock |
| Input Frequency | 60 Hz |
| Input Fuse Rating | 3.5A |
| Input Voltage | 115V AC |
| Material | Steel |
|---|---|
| Number Of Outputs | 12/24V DC |
| Output Amps | 6A |
| Output Fuse Rating | 5A |
| Output Voltage | 12/24V DC |
| Overall Height | 15 1/2" |
| Overall Length | 4 1/2" |
| Overall Width | 12 1/4" |
| Product Type | Power Supply |
| Type | Access Power Controller |
| Voltage | 12/24V DC |
| Standards | CSFM, CUL LISTED, MEA, ROHS COMPLIANT, UL LISTED |
Altronix AL600ULACM access power controller serves a critical role in providing reliable and uninterrupted power to access control devices like card readers, magnetic locks and electric strikes. It ensures the continuous operation of these access control components, even during power outages or fluctuations. This controller is primarily used in commercial and institutional settings, such as office buildings, educational institutions, hospitals and government facilities.
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 30.48 |
| HS Code | 8504406018 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.1525 |
It features steel construction for strength and structural rigidity.
It has an operating temperature ranging from 0 to 49 degrees C.
This access control power supply efficiently distributes power to a range of access control hardware components, such as magnetic locks, electric strikes, magnetic door holders and others.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)