-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Supply/Charger |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Depth | 4 5/8" |
| Enclosure Length | 14 1/2" |
| Finish | Unfinished |
| For Use With | Access Control Devices |
| Fuse Type | Fused |
| Includes | Battery Leads, Cam Lock |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Steel |
|---|---|
| Number Of Outputs | 8 |
| Output Amps | 10A |
| Output Voltage | 12V DC |
| Overall Height | 18" |
| Overall Length | 4 5/8" |
| Overall Width | 14 1/2" |
| Product Type | Power Supply/Charger |
| Sub-category | Power Supply: Wall Mount |
| Type | Indoor Wall Mount |
| Voltage | 12V DC |
| Standards | CUL LISTED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 11.85 |
| Width (cm) | 36.83 |
| HS Code | 8504409520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)