-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply 8Fuse 12Dc/3.5A Or 24Dc/3A |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Color | Gray |
| Enclosure Depth | 4 1/2" |
| Enclosure Height | 15 1/2" |
| Enclosure Length | 12 1/4" |
| Finish | Unfinished |
| Fuse Type | Fused |
| Includes | Battery Leads, Cam Lock |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Steel |
|---|---|
| Number Of Outputs | 12/24V DC |
| Output Amps | 12V DC @ 4A Or 24V DC @ 3A |
| Output Voltage | 12/24V DC |
| Overall Height | 15 1/2" |
| Overall Length | 4 1/2" |
| Overall Width | 12 1/4" |
| Product Type | Power Supply |
| Type | Access Power Controller |
| Voltage | 12/24V DC |
| Standards | CSFM, CUL LISTED, MEA, ROHS COMPLIANT, UL LISTED |
Altronix AL400ULACM access power controller with power supply is used in security and access control systems of commercial buildings, educational institutions, healthcare facilities and government institutions. It centralises power management, enhancing efficiency and reducing installation complexity by providing a stable and regulated power source.
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 30.48 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.8645 |
Regular inspections and cleaning to remove dust and debris are recommended to maintain optimal performance. Users should also verify that the short-circuit and overload protection features are functioning correctly.
Centralised power management streamlines wiring, simplifies installations and guarantees dependable, stable power distribution, ultimately enhancing system reliability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)