-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | NC Spotting Drills |
|---|---|
| Body Diameter | 1/4" |
| Cutting Direction | Right |
| Cutting Direction - Machining | Right Hand |
| Decimal Equivalent | 0.25 |
| Drill Bit Point Angle | 82° |
| Drill Bit Size | E |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Spiral |
| Material | Carbide |
|---|---|
| Material - Machining | Carbide |
| Measurement System | Letter |
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 2 1/2" |
| Shank Type - Machining | Straight |
| Size | 1/4" |
| Spiral Direction | Right Hand |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 1.27 |
| HS Code | 8207504060 |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)