-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Relief Valve |
|---|---|
| Body Material | Forged Brass |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Knob Material | Nylon |
| Max. Flow Rate | 6 CFM |
| Max. Temp. | 250°F |
| Maximum Operating Pressure | 100 psi |
| Minimum Operating Pressure | 0 psi |
|---|---|
| Npt Inlet | 1/4" |
| O-ring Material | Fluorocarbon |
| Preset Limit | 100 psi |
| Pressure Range | 0 psi to 100 psi |
| Scale | Micrometer Style |
| Type | Variable |
| Vacuum Capabilities | Pressure |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)