-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Relief Valve |
|---|---|
| (m)npt Inlet | 1/4" |
| Application | Pressure Relief |
| Body Material | Brass |
| Cracking Pressure - Maximum | 125 psi |
| Cracking Pressure - Minimum | 50 psi |
| Flow Rate - Maximum | 2 CFM |
| Function | Pressure Relief |
| Hex | 0.562" |
| Inlet Port Connection Gender | Male |
| Inlet Port Connection Size | 1/4" |
| Inlet Port Connection Type | NPT |
|---|---|
| Length | 1 3/4" |
| Max. Temp. | 250°F |
| Operating Pressure - Maximum | 20 psi |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | 33°F |
| Poppet Material | Stainless Steel |
| Pressure Range | 50 psi to 125 psi |
| Relief Type | Proportional Relief |
| Seal Material | Brass |
| Spring Material | Stainless Steel |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.29 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)