-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Lock With Mounting Hardware |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Height | 1" |
| Includes | 005 Key |
| Length | 2" |
| Material | Metal |
| Overall Height | 1" |
|---|---|
| Overall Length | 2" |
| Overall Width | 1" |
| Product Type | Cam Lock |
| Sub-category | Component Accessory |
| Type | Component Accessories |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 8301300060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)