-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Application | Food Service Racks And Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Rubber |
| Caster Product Group | Rigid Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Rubber |
| Durometer | 80 Shore A |
| Duty Rating | Light Duty |
| Extended Lead | No |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes | Thread Guards |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 3/4" x 3" |
| Load Capacity | 280 lbs. |
| Load Rating | 280 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 0.312" |
| Mounting Bolt Diameter | 5/16" |
|---|---|
| Mounting Height | 7 5/16" |
| Non-marking | No |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +180°F |
| Outside Bolt Hole Spacing | 2 3/8" x 3 3/8" |
| Overall Height | 7 3/8" |
| Plate Size | 3 1/8" x 4 1/8" |
| Plate Thickness | 0.149" |
| Plate Type | A |
| Swivel Construction | Kingpinless |
| Swivel Lock Type | No Lock Included |
| Swivel Radius | 0.0" |
| Tread Material | Rubber |
| Tread Shape | Standard |
| Wheel Bearing Material | Delrin |
| Wheel Bearing Type | Plain |
| Wheel Color | Black |
| Wheel Core Material | Rubber |
| Wheel Diameter | 6" |
| Wheel Hardness | Hard |
| Wheel Hardness Rating | 85 Shore A |
| Wheel Material | Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Black |
| Standards | ANSI, ANSI ICWM |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 7.87 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)