-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Caster Brake Included | No |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Thermoplastic |
| Caster Product Group | Rigid Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Thermoplastic Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 95 Shore A |
| Extended Lead | No |
| Frame Finish | Nickel Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Inside Bolt Hole Spacing | 1 3/4" x 3" |
| Load Rating | 275 lbs. |
|---|---|
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 0.312" |
| Non-marking | Yes |
| Number Of Wheels | 1 |
| Operating Temp. Range | -45°F to +180°F |
| Outside Bolt Hole Spacing | 2 3/8" x 3 3/8" |
| Overall Height | 5.187" |
| Plate Size | 3 1/8" x 4 1/8" |
| Plate Thickness | 0.149" |
| Plate Type | A |
| Swivel Radius | 0.0" |
| Wheel Bearing Material | Delrin |
| Wheel Color | Gray |
| Wheel Diameter | 4" |
| Wheel Material | Thermoplastic Rubber |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 9.14 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)