-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Application | Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks |
| Bearing Type | Roller |
| Capacity | 650 lbs. |
| Caster Brake Included | No |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Steel |
| Caster Mounting Type | Plate |
| Caster Product Group | Rigid Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Polypropylene |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Polypropylene |
| Durometer | 65 Shore D |
| Extended Lead | No |
| Fastening Size | 4 1/2'' x 4'' |
| Fastening Type | Top Plate Rigid |
| Features | Economical Wheel, Kingpin, Medium Heavy Duty Caster |
| For Axle Dia. | 1/2" |
| Frame Finish | Zinc |
| Frame Material | Cold Formed |
| Hardness | 65 Shore D |
| Hole Pattern | B |
| Includes Spanner Bushing | Yes |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2.625" x 3" |
| Load Rating | 550 lbs. |
| Load Rating Range | 300 lbs. to 999 lbs. |
| Lock Type | No Lock Included |
| Mount Height | 6 1/2" |
| Mounting Bolt Dia. | 3/8" |
|---|---|
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4.5" |
| Mounting Plate Thickness | 1/4" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -20°F to +180°F |
| Outside Bolt Hole Spacing | 3" x 3.625" |
| Overall Height | 6 1/2" |
| Plate Caster Core Material | Polypropylene |
| Plate Caster Lock | No Lock Included |
| Plate Caster Wheel Material | Polypropylene |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 1/4" |
| Plate Type | B |
| Raceway Type | Double Ball |
| Swivel Lock Type | No Lock Included |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Tread Width | 2" |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Roller |
| Wheel Color | Black |
| Wheel Core Type | Solid |
| Wheel Diameter | 5" |
| Wheel Face | Crowned Tread |
| Wheel Material | Polypropylene |
| Wheel Type | PB |
| Wheel Width | 2" |
| Wheel/tread Hardness Rating | Hard |
| With Toe Plate | No |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.92 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)