-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Application | Dollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Material | Monoprene |
| Caster Product Group | Rigid Caster |
| Caster Sub-type | Rigid |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Monoprene |
| Caster Wheel Shape | Standard |
| Core Color | Silver |
| Core Material | Steel |
| Durometer | 70 Shore A |
| Extended Lead | No |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes | Complete Caster |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Rating | 350 lbs. |
| Lock Type | No Lock Included |
| Mounting Height | 12 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4" X 4 1/2" ( B ) |
| Non-marking | No |
|---|---|
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +180°F |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Overall Height | 13" |
| Plate Caster Core Material | Steel |
| Plate Caster Lock | No Lock Included |
| Plate Caster Wheel Material | Monoprene |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 1/4" |
| Plate Type | B |
| Raceway Type | Double Ball |
| Standards | Icwm |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Black |
| Wheel Core Material | Steel |
| Wheel Diameter | 10" |
| Wheel Width | 2" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | 65 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Rubber |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 8302200000 |
|---|---|
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)