-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Direct Acting Assembly |
|---|---|
| Fits Brand | Acorn |
| For Use With | Combination Lavatory And Toilet Valves, Lavatories, Showers |
| For Use With Category | Toilets |
| Includes | Non Metering Servomotor, Nylon Seat, Screws And Nylon Compression Nut, Water Diaphragm |
|---|---|
| Product Type | Servomotor |
| Size | 2.605" x 1.97" x 1.6" |
| Toilet/urinal Product Group | Servomotors |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)