-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Diaphragm Assembly |
|---|---|
| Accessory Type | Lavatories |
| Fits Brand | Acorn |
| For Use With | Lavatories And Combination Toilet With Lavatories |
| For Use With Category | Toilets |
| Includes | Diaphragm And Diaphragm Retainer |
|---|---|
| Product Type | Diaphragm Assembly |
| Size | 1.44" x 0.46" x 1.44" |
| Toilet/urinal Product Group | Diaphragm Assemblies |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)