-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Diaphragm Assembly |
|---|---|
| Fits Brand | Acorn |
| For Use With | Toilets And Combination Lavatory And Toilet Flood Trols |
| For Use With Category | Toilets |
| Includes | Cup, Diaphragm, Guide And Filter |
|---|---|
| Product Type | Diaphragm Assembly |
| Size | 0.231" x 0.45" x 2.34" |
| Toilet/urinal Product Group | Diaphragm Assemblies |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)