-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Rack |
|---|---|
| Color | Black |
| Depth | 16 1/2" |
| For Taper Size | BT30, CAT30, NMTB30 |
| Includes Lock | No Lock |
| Material | Steel |
| Number Of Compartments | 40 |
| Overall Depth | 17 1/2" |
|---|---|
| Overall Height | 6 3/4" |
| Overall Width | 12 1/2" |
| Storage Unit Type | Rack |
| Type | Angle |
| Width | 12 1/2" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 33.02 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.0825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)