-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flood-Trol(R) Upper Valve Body Assembly |
|---|---|
| Fits Brand | Acorn |
| For Use With | Toilets And Combination Lavatory And Toilet Flood Trols |
| For Use With Category | Toilets |
| Includes | Flood Trol Servomotor With Screws And O Ring |
|---|---|
| Product Type | Reset Valve |
| Size | 6" x 1" x 5" |
| Toilet/urinal Product Group | Valves |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)