-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Backup Pad |
|---|---|
| Abrasive Mount Type | Hook, Loop |
| Abrasive Mounting Quick Change System | Not Applicable |
| Back Mounting Type | Threaded Arbor Hole |
| Backup Pad Shape | Round |
| Body Material | Foam |
| Color | Black |
| Connector Type | Threaded Hole |
| Density Rating | Hard |
| Device Material | Foam |
| Diameter | 5" |
| Disc Diameter | 5" |
| Face Mounting Type | Hook And Loop |
| Features | Additional 3/8" Center Hole, Tall TÂ Hook Type 7 |
|---|---|
| Max. Speed | 10000 RPM |
| Overall Dia. | 5" |
| Overall Length | 8 1/2" |
| Overall Width | 6 1/8" |
| Pad Diameter | 5" |
| Pad Thickness | 1/8" |
| Product Type | Disc Backup Pad |
| Thickness | 1/8" |
| Tool Connection Size | 5/8"-11 |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 14.99 |
| HS Code | 8466925090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)