-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Backup Pad |
|---|---|
| Abrasive Mount Type | Hook, Loop |
| Back Mounting Type | Arbor Hole |
| Body Material | Foam |
| Color | Black |
| Compatible Abrasive Type | Hook And Loop Surface-Conditioning Discs |
| Connector Type | Threaded Hole |
| Density Rating | Hard |
| Device Material | Foam |
| Diameter | 4" |
| Face Mounting Type | Hook And Loop |
| Features | Additional 3/8" Center Hole, Tall TÂ Hook Type 7 |
|---|---|
| Max. Speed | 13000 RPM |
| Pad Diameter | 4" |
| Pad Thickness | 1/8" |
| Part Number | 7000120888 |
| Product Type | Disc Backup Pad |
| Thickness | 1/8" |
| Tool Connection Size | 5/8"-11 |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 15.24 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)