-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Backup Pad |
|---|---|
| Abrasive Mount Type | Hook, Loop |
| Back Mounting Size | 1/4" |
| Back Mounting Type | Straight Shaft |
| Body Material | Foam |
| Color | Black |
| Compatible Abrasive Type | Hook And Loop Surface-Conditioning Discs |
| Connector Type | Straight Shaft |
| Density Rating | Hard |
| Device Material | Foam |
| Diameter | 3" |
| Face Mounting Type | Hook And Loop |
|---|---|
| Features | Dual Lock Hook Type 170 |
| Max. Speed | 20000 RPM |
| Pad Diameter | 3" |
| Pad Thickness | 1/8" |
| Product Type | Disc Backup Pad |
| Thickness | 1/8" |
| Tool Connection Size | 1/4" |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8466925090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)