-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disc Backup Pad |
|---|---|
| Abrasive Mount Type | Hook, Loop |
| Back Mounting Type | Threaded Shaft |
| Body Material | Foam |
| Color | White |
| Compatible Abrasive Type | Hook And Loop Sanding Discs |
| Connector Type | Threaded Shaft |
| Density | Medium |
| Device Material | Foam |
| Face Mounting Type | Hook And Loop |
|---|---|
| Features | Tall T Hook Type 7 |
| Maximum Operating Speed | 8500 RPM |
| Pad Diameter | 6" |
| Pad Thickness | 1/4" |
| Product Type | Disc Backup Pad |
| Tool Connection Size | 5/16"-24 |
| Vacuum Hole Design | Non Vacuum |
| Vacuum Hole Pattern | Non Vacuum |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.2025 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)