-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Backup Pad |
|---|---|
| Abrasive Mount Type | Hook, Loop |
| Back Mounting Type | Arbor Hole |
| Body Material | Foam |
| Color | White |
| Connector Type | Threaded Hole |
| Density Rating | Medium |
| Device Material | Foam |
| Diameter | 7" |
| Face Mounting Type | Hook And Loop |
| Features | Additional 3/8" Center Hole, Tall TÂ Hook Type 7 |
|---|---|
| Max. Speed | 6000 RPM |
| Pad Diameter | 7" |
| Pad Thickness | 5/16" |
| Product Type | Disc Backup Pad |
| Thickness | 0.312" |
| Tool Connection Size | 5/8"-11 |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 20.83 |
| HS Code | 8466925090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)