126 Series Worm Drive Clamps, 301 Stainless Steel
OETIKER
| Size Range | Sae Size | Band Width | Price |
|---|---|---|---|
| 9 mm to 22 mm | 6 | 1/2" | RFQ |
| 11 mm to 25 mm | 8 | 1/2" | RFQ |
| 13 mm to 27 mm | 10 | 1/2" | RFQ |
| 14 mm to 32 mm | 12 | 1/2" | RFQ |
| 17 mm to 38 mm | 16 | 1/2" | RFQ |
| 19 mm to 44 mm | 20 | 1/2" | RFQ |
| 25 mm to 51 mm | 24 | 1/2" | RFQ |
| 32 mm to 57 mm | 28 | 1/2" | RFQ |
| 38 mm to 63 mm | 32 | 1/2" | RFQ |
| 46 mm to 70 mm | 36 | 1/2" | RFQ |
| 52 mm to 76 mm | 40 | 1/2" | RFQ |
| 57 mm to 82 mm | 44 | 1/2" | RFQ |
| 64 mm to 114 mm | 64 | 1/2" | RFQ |
| 65 mm to 89 mm | 48 | 1/2" | RFQ |
| 70 mm to 95 mm | 52 | 1/2" | RFQ |
| 76 mm to 127 mm | 72 | 1/2" | RFQ |
| 78 mm to 101 mm | 56 | 1/2" | RFQ |
| 83 mm to 108 mm | 60 | 1/2" | RFQ |
| 89 mm to 140 mm | 80 | 1/2" | RFQ |
| 102 mm to 152 mm | 88 | 1/2" | RFQ |
| 114 mm to 165 mm | 96 | 1/2" | RFQ |
| 127 mm to 178 mm | 104 | 1/2" | RFQ |
Description
Oetiker 126 Series clamps are designed for attaching various sized hoses onto fittings like nipples & barbs. By clamping down the hose, these worm drive clamps prevent the fluid from leaking through the connection. Oetiker worm drive clamps are ideal for both low & medium pressure range applications and are suitable for a variety of operations to secure the flow of gases, liquids and chemicals. The design of worm drive clamps is simple yet effective at clamping solid fittings to pliable hoses. Oetiker worm drive clampsoffer a generous clamping range which means a same sized clamp is suitable for various joint diameters. Their design ensures that the clamp grips the hose / fitting evenly throughout the circumference once installed and also prevents the chances of clamp loosening from external vibrations. Oetiker 126 Series worm drive clamps have stainless steel / carbon steel construction that makes them an ideal choice for harsh outdoor conditions & abrasive industrial environments. These clamps feature a stainless steel hex head screw for securely adjusting & clamping them in position. Oetiker 126 Series worm drive clamps are available in various diameter ranges on Raptor Supplies. The brand also offers various screw style clampsfor applications that require clamp flexibility & frequent adjustments.
Uses & Applications
Oetiker worm drive clamps are ideal for applications that involve tightening a hose around a fitting. It could be inside a car engine or an industrial machinery unit. These clamps are suitable for numerous applications in shipping, marine, forestry, agriculture, operations and maintenance & repair industries.
Working Mechanism
Oetiker 126 Series clamps (worm drive style) have band style design with a housing saddle & a housing screw. The housing screw of these worm style clamps is loosened / tightened for increasing / decreasing the band size. The band of worm drive clamps features small perforations to engage & keep the clamp locking mechanism in position once fastened. Once installed, the locking mechanism keeps the clamp engaged and locked for extended periods even in adverse conditions & environments.
Features
- Enhanced Surface Pressure: Oetiker 126 Series worm drive clamps feature curled design to provide maximum surface pressure on hoses, thereby maintaining optimum sealing. In order to shield clamped parts from scarring and prevent injuries during assembly, Oetiker worm drive clamps feature burr free strip edges. Burr free strip edges completely prevent the chances of component damage both during & after assembly.
- Adjustable Circumference: These worm drive clamps feature adjustable style band & screw housing arrangement. This feature enables the user to adjust the clamp circumference on site using a simple screwdriver or torque wrench. This adjustable band design ensures that the clamp fits hoses having various diameters.
- Rugged: Oetiker 126 Series worm drive clamps feature carbon steel / stainless steel construction that resists wear & damage against harsh industrial conditions. These clamps have zinc plated hexagon head style screws for preventing screw wear due to repeated opening / closing.
Standards & Approvals
Oetiker 126 Series worm drive clamps fully comply with the designated requirements of SAE J1508 for Type F clamps.
Frequently Asked Questions
- To check the size requirement, install the hose on pipe or fitting (which expands the hose), then check the outside diameter of the hose. Lastly, select a hose clamp that supports the hose diameter in its clamping range.
- Yes, Oetiker hose clamps like worm drive, StepLess screw & V clamps are reusable. They can be easily opened & installed anytime the requirement arises. Especially for maintenance & servicing in manufacturing & automotive facilities. These clamps can also be installed both radially and axially. Users can also choose Oetiker 2 ear clamps for applications that require permanent clamp installation.
- Oetiker worm drive clamps can be easily loosened / fastened using a simple tool like a screwdriver. In order to loosen the clamp, the housing screw should be rotated anticlockwise. Similarly, for tightening the clamp, the housing screw should be rotated clockwise. This movement draws the clamp tighter around the hose to ensure even compression.
- No, worm drive clamps from Oetiker are not prone to loosening over time. This feature is crucial as worm drive clamps prevent leakage of fluid from the hoses with which these clamps are used. However, the housing screw should be properly & tightly fastened to prevent any chances of clamp loosening & fluid leakages due to human error.
- It is recommended that the worm drive clamps be tightened to a limit. Over tightening the clamps causes damage to their hose. This could result in hose damage / failure sooner than normal. It is best to fasten the clamp's screw using a flat screwdriver.
- Oetiker offers a range of clamping products other than worm drive clamps. The brand offers various crimping rings, ear, low profile, V profile & strap clamps for various applications in automotive, oil & gas and hydraulic sectors.
- Yes, Oetiker offers manual closing tools like digital torque wrenches for installation of worm drive clamps. These wrenches ensure that the clamp's housing screw is tightened to pre-set torque to prevent both clamp loosening and hose damage by overtightening. The brand also offers various assembly / disassembly tools for installation & removal of Oetiker ear clamps.
- Yes, these clamps are also suitable for installation in hard to reach spaces. It is recommended to use a flexible screwdriver for the same. A flexible tool ensures easy installation in confined spaces.
- Always go for high-grade stainless steel (it should at least have 316 stainless-steel construction).
Explore More
- KEYSHAFT
- NOVATEK
- WINDJAMMER LLC
- SGS TOOL
- MURRELEKTRONIK
- Black Pipe Fittings
- Horns
- Pipe Sealants
- Reference Guides
- Belt Drive Single Inlet Square Housing Blowers
- DESTACO 6004 Series Straight Line Action Clamps
- PROTO Impact Socket, 1 Inch, Imperial, Hardened Steel
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 208V Delta Primary Volts, 208Y/120 Secondary Volts
- ANVIL AF035D Series Model K Lateral Sway Brace, Electro Galvanized
- ANVIL AS210EH Series Channel With Elongated Holes
- TEXAS PNEUMATIC TOOLS Rock Drills
- EATON NZM Series Coupling Elements
- CHRISLYNN 5/8"-18 Grade 304 Stainless Steel Locking Helical Inserts
- KRYTOX GPL 204 Series Standard Grade Grease