178 Series Stepless Screw Clamps, Stainless Steel
OETIKER
| Band Width | Size Range | Size Reference | Sae Number | Band Thickness | Finish | Band Material | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
| 0.35" | - | 032S9 | J1508 | 0.024" | Plain | - | 100 | $467.99 |
| 0.35" | 19 mm to 24 mm | 249 | - | - | - | - | 1 | RFQ |
| 0.35" | 21 mm to 26 mm | 026S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 21 mm to 26 mm | 269 | - | - | - | - | 1 | RFQ |
| 0.35" | 23 mm to 28 mm | 289 | - | - | - | - | 100 | $433.32 |
| 0.35" | 26 mm to 31 mm | 031S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 26 mm to 31 mm | 319 | - | - | - | - | 1 | RFQ |
| 0.35" | 27 mm to 32 mm | 329 | - | - | - | - | 1 | RFQ |
| 0.35" | 31 mm to 36 mm | 369 | - | - | - | - | 1 | RFQ |
| 0.35" | 35 mm to 40 mm | 409 | - | - | - | - | 1 | RFQ |
| 0.35" | 38.5 mm to 45 mm | 459 | - | - | - | - | 1 | RFQ |
| 0.35" | 43.5 mm to 50 mm | 050S9 | J1508 | 0.024" | Plain | - | 1 | $6.04 |
| 0.35" | 43.5 mm to 50 mm | 509 | - | - | - | - | 1 | RFQ |
| 0.35" | 48.5 mm to 55 mm | 055S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 48.5 mm to 55 mm | 559 | - | - | - | - | 1 | RFQ |
| 0.35" | 50 mm to 60 mm | 060S9 | J1508 | 0.024" | Plain | - | 100 | $1,043.99 |
| 0.35" | 50 mm to 60 mm | 609 | - | - | - | - | 1 | RFQ |
| 0.35" | 55 mm to 65 mm | 065S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 55 mm to 65 mm | 659 | - | - | - | - | 1 | RFQ |
| 0.35" | 60 mm to 70 mm | 070S9 | J1508 | 0.024" | Plain | - | 1 | $6.61 |
| 0.35" | 60 mm to 70 mm | 709 | - | - | - | - | 1 | RFQ |
| 0.35" | 65 mm to 75 mm | 759 | - | - | - | - | 1 | RFQ |
| 0.35" | 70 mm to 80 mm | 080S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 70 mm to 80 mm | 809 | - | - | - | - | 1 | RFQ |
| 0.35" | 75 mm to 85 mm | 859 | - | - | - | - | 1 | RFQ |
| 0.35" | 80 mm to 90 mm | 090S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 80 mm to 90 mm | 909 | - | - | - | - | 1 | RFQ |
| 0.35" | 85 mm to 95 mm | 095S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 85 mm to 95 mm | 959 | - | - | - | - | 1 | RFQ |
| 0.35" | 90 mm to 100 mm | 100S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 90 mm to 100 mm | 1009 | - | - | - | - | 1 | RFQ |
| 0.35" | 95 mm to 105 mm | 105S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 95 mm to 105 mm | 1059 | - | - | - | - | 1 | RFQ |
| 0.35" | 100 mm to 110 mm | 110S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 100 mm to 110 mm | 1109 | - | - | - | - | 1 | RFQ |
| 0.35" | 104 mm to 115 mm | 1159 | - | - | - | - | 1 | RFQ |
| 0.35" | 105 mm to 115 mm | 115S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 109 mm to 120 mm | 1209 | - | - | - | - | 1 | RFQ |
| 0.35" | 110 mm to 120 mm | 120S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 114 mm to 125 mm | 1259 | - | - | - | - | 1 | RFQ |
| 0.35" | 115 mm to 125 mm | 125S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 119 mm to 130 mm | 1309 | - | - | - | - | 1 | RFQ |
| 0.35" | 120 mm to 130 mm | 130S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 124 mm to 135 mm | 1359 | - | - | - | - | 1 | RFQ |
| 0.35" | 125 mm to 135 mm | 135S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 129 mm to 140 mm | 1409 | - | - | - | - | 1 | RFQ |
| 0.35" | 130 mm to 140 mm | 140S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 134 mm to 145 mm | 1459 | - | - | - | - | 1 | RFQ |
| 0.35" | 135 mm to 145 mm | 145S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 139 mm to 150 mm | 1509 | - | - | - | - | 1 | RFQ |
| 0.35" | 140 mm to 150 mm | 150S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 144 mm to 155 mm | 155S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 144 mm to 155 mm | 1559 | - | - | - | - | 1 | RFQ |
| 0.35" | 149 mm to 160 mm | 160S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 149 mm to 160 mm | 1609 | - | - | - | - | 1 | RFQ |
| 0.35" | 154 mm to 165 mm | 165S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 154 mm to 165 mm | 1659 | - | - | - | - | 1 | RFQ |
| 0.35" | 159 mm to 170 mm | 170S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 159 mm to 170 mm | 1709 | - | - | - | - | 1 | RFQ |
| 0.35" | 164 mm to 175 mm | 175S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 164 mm to 175 mm | 1759 | - | - | - | - | 1 | RFQ |
| 0.35" | 169 mm to 180 mm | 180S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 169 mm to 180 mm | 1809 | - | - | - | - | 1 | RFQ |
| 0.35" | 174 mm to 185 mm | 185S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 174 mm to 185 mm | 1859 | - | - | - | - | 1 | RFQ |
| 0.35" | 179 mm to 190 mm | 190S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 179 mm to 190 mm | 1909 | - | - | - | - | 1 | RFQ |
| 0.35" | 184 mm to 195 mm | 195S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 184 mm to 195 mm | 1959 | - | - | - | - | 1 | RFQ |
| 0.35" | 189 mm to 200 mm | 200S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 189 mm to 200 mm | 2009 | - | - | - | - | 1 | RFQ |
| 0.35" | 194 mm to 205 mm | 205S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 194 mm to 205 mm | 2059 | - | - | - | - | 1 | RFQ |
| 0.35" | 199 mm to 210 mm | 210S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 199 mm to 210 mm | 2109 | - | - | - | - | 1 | RFQ |
| 0.35" | 204 mm to 215 mm | 215S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 204 mm to 215 mm | 2159 | - | - | - | - | 1 | RFQ |
| 0.35" | 209 mm to 220 mm | 220S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 209 mm to 220 mm | 2209 | - | - | - | - | 1 | RFQ |
| 0.35" | 214 mm to 225 mm | 225S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 214 mm to 225 mm | 2259 | - | - | - | - | 1 | RFQ |
| 0.35" | 219 mm to 230 mm | 230S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 219 mm to 230 mm | 2309 | - | - | - | - | 1 | RFQ |
| 0.35" | 224 mm to 235 mm | 235S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 224 mm to 235 mm | 2359 | - | - | - | - | 1 | RFQ |
| 0.35" | 229 mm to 240 mm | 240S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 229 mm to 240 mm | 2409 | - | - | - | - | 1 | RFQ |
| 0.35" | 234 mm to 245 mm | 245S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 234 mm to 245 mm | 2459 | - | - | - | - | 1 | RFQ |
| 0.35" | 239 mm to 250 mm | 250S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 239 mm to 250 mm | 2509 | - | - | - | - | 1 | RFQ |
| 0.35" | 244 mm to 255 mm | 255S9 | J1508 | 0.024" | Plain | - | 1 | RFQ |
| 0.35" | 244 mm to 255 mm | 2559 | - | - | - | - | 1 | RFQ |
| 3/8" | - | 045S9 | J1508 | 0.024" | - | Stainless Steel | 10 | RFQ |
| 3/8" | 18 mm to 24 mm | 024S9 | J1508 | 0.024" | Plain | Stainless Steel | 10 | RFQ |
| 3/8" | 22 mm to 28 mm | 028S9 | J1508 | 0.024" | Plain | - | 10 | RFQ |
| 3/8" | 30 mm to 36 mm | 036S9 | J1508 | 0.024" | Plain | Stainless Steel | 10 | RFQ |
| 3/8" | 34 mm to 40 mm | 040S9 | J1508 | 0.024" | Plain | Stainless Steel | 10 | RFQ |
| 3/8" | 64 mm to 75 mm | 075S9 | J1508 | 0.024" | Plain | Stainless Steel | 10 | RFQ |
Description
Oetiker screw clampsare ideal for mounting, clamping, strapping and positioning a wire or hose. These screw clamps attach hoses and tubing to fittings to prevent leakage of liquids, air or gases in applications like commercial fishing and food processing, which involve exposure to salt water. Oetiker 178 Series StepLess screw clamps are made of stainless steel for resisting corrosion on exposed surfaces and feature a screw type tightening mechanism that enables them to fit into a wider range of hose diameters, in comparison with similarly sized ear clamps. The tightening mechanism is self tensioning to accommodate variations in diameter due to thermal cycles.
As their name suggests, these clamps feature a StepLess design to eliminate steps and overlaps on the clamp's inner circumference to provide a leak free seal and consistent 360 degree pressure. They have burr free strip edges which provide complete protection of clamped parts from scarring or mechanical damages. Oetiker 178 Series StepLess screw clamps are made from strip material having 9 mm width and 0.6 mm thickness. The dimensions of these strips provide optimum sealing with silicone hoses & EPDM rubber, while taking into account the compressibility of the hose, sealing or retaining properties, necessary radial force and environmental conditions. Oetiker 178 Series clamps come equipped with a mechanical interlock to provide secure retention of the round clamp geometry.
Uses & Applications
Oetiker 178 Series StepLess screw clamps are used for numerous clamping applications in the forestry, agriculture, plumbing, marine, shipping, automobile, chemical, food & beverage, and maintenance & repair industries.
Working Mechanism
Oetiker 178 Series StepLess screw clamps feature a tongue-in-groove design with a narrow band that concentrates clamping force transmission and a housing screw that facilitates smooth tightening & loosening for increasing & decreasing the band size. The band of these clamps has D-nuts and an interlock that engages & keeps the clamp locking mechanism in position once fastened. Once installed, the locking mechanism keeps the clamp locked for long durations, even in adverse conditions & environments.
Features
- These screw clamps attach hoses and tubing to fittings to prevent leakage of air, gases or liquids in applications like food processing & commercial fishing, which involve exposure to salt water.
- They feature a StepLess design for eliminating steps and overlaps on the clamp's inner circumference, to ensure consistent 360 degree pressure and a leak free seal.
- Oetiker 178 Series StepLess screw clamps are made of stainless steel for resisting corrosion on exposed surfaces and feature a screw type tightening mechanism that enables them to fit into a wider range of hose diameters in comparison with similarly sized ear clamps.
- The tightening mechanism is self tensioning to accommodate variations in diameter due to thermal cycles.
- Oetiker 178 Series StepLess screw clamps come equipped with burr free strip edges to provide complete protection of clamped parts from scarring or mechanical damages.
- These StepLess screw clamps are made from strip material having 9 mm width and 0.6 mm thickness.
- The dimensions of these strips provide optimum sealing with silicone hoses & EPDM rubber, while taking into account the compressibility of the hose, sealing or retaining properties, necessary radial force and environmental conditions.
- Oetiker 178 Series clamps come equipped with a mechanical interlock to provide secure retention of the round clamp geometry.
Frequently Asked Questions
- Selected Oetiker clamp models like low profile, universal and screw clamps are reusable.
- Tools like a side, rotating or bowl nose cutter can be used for removing an Oetiker clamp. However, rotating cutters are not recommended as they can damage the hose while cutting the clamp.
- StepLess clamps are designed for tightening in an exact circle around the hose. Simply use a middle cutter or crimping tool on your pliers for crimping (not squeezing) the StepLess clamp close.
- Oetiker 178 Series StepLess screw clamps feature burr free strip edges to provide complete protection of clamped parts against scarring or mechanical damages.
- Yes, 178 Series StepLess screw clamps feature a mechanical interlock to provide secure retention of the round clamp geometry.
- Just measure the outside diameter of the hose and make sure that the measured diameter is in the middle of the clamping range of the clamp.
- Radiator hose clamps and radiator hoses should be replaced every 3 to 5 years. With age and heavy use, hoses and clamps can become brittle, swollen or corroded. The radiator can only cool the car if the internal pressure stays high.
- Oetiker offers a wide range of clamps including crimping ring, low profile, strap, V profile and ear clamps for numerous applications in the automotive, oil & gas, and hydraulic industries.
- Ear clamps use their single / double ear configuration for crimping under constant jaw force to provide uniform clamping force. Screw clamps have a built in screw, bridge & D nut for tightening them around a hose using a screwdriver.
- Oetiker 178 Series screw clamps feature a StepLess design for eliminating steps and overlaps on the clamp's inner circumference, ensuring a leak free seal and consistent 360 degree pressure.
Explore More
- AIR SCIENCE
- KEYSHAFT
- PRECISION BRAND
- RICHARD MANNO CO.
- GRK
- Hydraulic Bulk Hoses
- Welding Cylinder Carts
- Table Saws
- Air Hose Accessories
- Spray Shields
- DESTACO 301, 311 Series Pull Action Latch Clamps
- PROTO Impact Socket, 1/4 Inch, Metric, Heat Treated Alloy Steel
- ASHCROFT 1009 Stainless Steel Gauge, Brass Tube
- ASSOCIATED SPRING RAYMOND TU 1500 Gas Springs
- GLOBE SCIENTIFIC GHS Compliant Wash Bottles
- JONARD Tool Pouch
- PETERSEN PRODUCTS Quick Connect Hose
- APPROVED VENDOR 3/8"-24 Headless Hex Brass Cup Socket Set Screws
- GLOBE SCIENTIFIC Plug Stoppers, For 12 mm Tubes
- SANDPIPER FDA T30 Air-Operated Double Diaphragm Pumps, Metallic