-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Hose Repair Kit |
|---|---|
| Accessory Type | Welding Hose Repair Kit |
| Application | For Repair Of Oxygen And Acetylene Lines |
| Characteristics | 81 Pieces |
| Finish | Zinc Plated |
| Includes | (10) 1/2" 2 Ear Clamps, (2) 3/16" Brass Nipples, (2) 3/16" Hose Menders, (4) 1/4" Hose Menders, (4) 9/16" Twin Clamps, (40) 9/16" 2 Ear Clamps, (6) 1/4" Brass Nipples, 6 Acetylene B Left Hand Brass Nuts, 6 Oxygen B Right Hand Brass Nuts, Standard Jaw Pincer And Plastic Case |
|---|---|
| Material | Brass, Steel |
| Number Of Pieces | 81 |
| Pack Size | 1 |
| Type | Two Ear |
| Height (cm) | 4.55 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 17.53 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)