-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Hose Repair & Installation Kit |
|---|---|
| Compatible Chemicals | Oxygen |
| Fitting Type | A x B |
| For Media Type | Oxygen |
|---|---|
| Hose Fitting A Size | 3/16" |
| Hose Fitting B Size | 1/4" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 17.27 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)