-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cotter Pin |
|---|---|
| Finish | Plain |
| Grade | Grade 316 |
| Length | 2 1/2" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Pin Dia. | 5/32" |
|---|---|
| Pin Style | Extended Prong |
| Pin Type | Extended Prong |
| Product Type | Cotter Pin |
| Shank Length | 2 1/2" |
| System Of Measurement | Imperial |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7318240000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)