159 Series Adjustable Clamps, Stainless Steel Band
OETIKER
| Lock Type | Band Width | Band Thickness | Price |
|---|---|---|---|
| Outside Interlock | 0.27" | 0.031" | RFQ |
| Inside Interlock | 0.27" | 0.031" | RFQ |
| Outside Interlock | 0.27" | 0.031" | RFQ |
| Inside Interlock | 0.27" | 0.031" | RFQ |
Description
What are adjustable hose clamps?
Adjustable hose clamps are useful for attaching a hose to a fitting / nipple so that the liquid inside the hose can successfully move from one area to another, without spilling or leaking. These small, circular clamps are made from aluminium or similar thin metals, and can be tightened with a small screw. They can also be used as optional tools for cable ties or duct tape.
Oetiker 159 Series adjustable clamps are incorporated with Connecting technology, making them ideal for soft materials. These clamps allow a veriety of engagement positions and can be adjusted to several nominal diameters. These ear clamps are designed for simple and fast installation. The visible deformation of the ear provides evidence of proper closure while connecting PEX tubing to plastic fittings in coffee & vending machines. Oetiker 159 Series adjustable clamps feature burr-free edges to reduce the risk of damage to parts being clamped. These clamps form a uniform seal by maintaining their shape when installed. They feature an inner ring with radial guidance for providing all round sealing.
Uses & Applications
Oetiker 159 Series adjustable clamps can be attached to a hose fitting such as a nipple or barb, to seal and stabilise hose configuration. They stop fluid from leaking or spilling. These adjustable ear clamps are suitable for clamping hoses in agricultural, automobile, heating & cooling applications, and are ideal for both indoor and outdoor use.
Working Mechanism
How do you use Oetiker 159 Series adjustable clamps?
- Measure the outer diameter of the hose mounted on an attachment, such as a nipple. Choose a clamp which has an average diameter range slightly below the value of the measured outer diameter.
- Place the clamp over the clamping location on the hose and securely close it using the mechanical interlock.
- To seal the clamp perfectly, use a constant force tool jaw or pincer to crimp across the clamp ear width & reduce clamp diameter.
- Tools such as side, rotating or bowl nose cutters can be used to remove the clamp without damaging the hose or other connecting tools.
Features
- Oetiker 159 Series adjustable clamps feature a flexible design that allows adjustment to several nominal diameters.
- They come with an inner ring having radial guidance to provide effective all around sealing.
- These units offer simple & fast assembly and feature a visible deformation that provides evidence of proper closure.
- Oetiker 159 Series adjustable clamps have burr free strip edges that ensure reduced risk of damage to parts being clamped.
- The Connecting technology makes Oetiker 159 Series clamps ideal for soft materials.
Standards & Approvals
Oetiker 159 Series adjustable clamps are manufactured in compliance with DIN EN ISO 9227 international standards for corrosion resistance & durability. To ensure environmental health and superior performance of the clamps, these adjustable clamps and related accessories are certified to meet standards such as IATF 16949:2016 and ISO 9001:2015.
Explore More
- AMS
- BERNER
- KEYSHAFT
- CY TOOL & PLASTICS
- METAL WORK
- Crowfoot Socket Wrenches
- High Pressure Hydraulic Cylinders
- Grating Channels Flooring Rungs and Treads
- Medical Cabinet Accessories
- Immersion Heater Replacement Thermostats
- JOHN GUEST Metric Stem Adapters, BSPP Thread, Acetal Black
- ASSOCIATED SPRING RAYMOND CU1000 Gas Springs
- ASSOCIATED SPRING RAYMOND TI 250 Gas Springs, Inch
- M. K. MORSE Band Saw Blade 8 Feet Inch Length
- APPROVED VENDOR Plain Grade 18-8 Stainless Steel Internal Tooth Lock Washers
- BOSTON GEAR SSC Series Stainless Steel Set Screw Collars
- CASH VALVE Guides
- 3M Reinstallable Roof Anchors