-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliance | Yes |
| Body Material | Brass |
| Cec Compliant | Non Cec Compliant |
| Drain Type | Without Drain |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Brass |
| Faucet Operation | Manual |
| Faucet Spout | Standard |
| Faucet Type | Bathroom Sink Faucet |
| Features | Polished Chrome Cast Brass Faucet Body With Integral Shanks |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 2.2 GPM |
| Handle Material | Brass |
| Handle Type | Blade |
| Includes | Vandal Resistant Color Coded Metal Wrist Blade Handles |
| Ligature Resistant | No |
| Manufacturers Warranty Length | Lifetime |
|---|---|
| Max. Installation Surface Thickness | 2 1/4" |
| Max. Mounting Hole Center Distance | 4" |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Centerset |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Replacement Cartridge Mfr. Model No. | 59517005, 59517006 |
| Replacement Cartridge Mfr. Model Number | 59517005, 59517006 |
| Residential / Commercial | Commercial |
| Series | AQUASPEC Series |
| Spout Height | 3 5/8" |
| Spout Length | 4 1/4" |
| Spout Reach | 6" |
| Temperature Control | Yes |
| Valve Type | Ceramic Disc |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 1/2" |
| Standards | ASME A112.18.1 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 25.4 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 1.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)