-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery |
|---|---|
| Battery Chemistry | Lithium Ion |
| Battery Type | Rechargeable |
| Brand And Series | 3M Adflo 9100 Fx-Air, 9100 MP, 9100-Air |
| Features | Respiratory Spare Part |
| Material | Lithium Ion Cells, Nylon |
| Maximum Operating Temperature | 129°F |
|---|---|
| Minimum Operating Temperature | 23°F |
| Product Type | Battery |
| Products By Industry | Fabricated Metals |
| Series | 9100-AIR Series |
| System Type | PAPR System |
| Height (cm) | 18.11 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 15.24 |
| HS Code | 8507600000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)