-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliance | Yes |
| Amps | 2A |
| Body Material | Brass |
| Cec Compliant | Cec Compliant |
| Connection | 1/2" |
| Faucet Activation | Motion Sensor |
| Faucet Body Material | Brass |
| Faucet Finish | Polished Chrome |
| Faucet Operation | Sensor |
| Faucet Spout | Fixed |
| Faucet Type | Bathroom Sink Faucet |
| Features | 30 Sec. Time Out Feature |
| Finish | Chrome Plated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 0.5 GPM |
| Handle Material | Brass |
| Handle Type | Sensor |
| Includes | (4) Aa Batteries, In-Line Filter, Single Supply Hose |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Installation Surface Thickness | 3" |
| Max. Mounting Hole Center Distance | 4" |
|---|---|
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Overall Height | 6 3/4" |
| Power Source | Battery |
| Replacement Cartridge Mfr. Model No. | P6900-SRK |
| Replacement Cartridge Mfr. Model Number | P6900-SRK |
| Residential / Commercial | Commercial |
| Sensor Range | 1/2" to 7 1/2" |
| Series | AQUASENSE Series |
| Spout Height | 5 5/16" |
| Spout Length | 6 3/4" |
| Spout Reach | 6 3/4" |
| Temperature Control | Yes |
| Valve Type | Diaphragm |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Outlet |
| Voltage | 6V DC |
| Water Inlet Connection Size | 1/2" |
| Standards | ANSI A117.1, ASME A112.18.1/CSA B125.1 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)