-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Body Material | Brass |
| Cec Compliant | Non Cec Compliant |
| Commercial / Residential | Commercial |
| Drain Style | Grid Strainer |
| Drain Type | Grid Strainer |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Brass |
| Faucet Operation | Metering |
| Faucet Spout | Standard |
| Faucet Spout Shape | Low Arc |
| Faucet Type | Bathroom Sink Faucet |
| Features | Easy Adjustable Cycle Time |
| Finish | Chrome Plated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 1 GPM |
| Handle Material | Brass |
| Handle Type | Push |
| Includes | Mounting Nut And Mixing Yoke |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Material Of Construction | Brass |
| Max. Installation Surface Thickness | 1 1/2" |
| Max. Mounting Hole Center Distance | Single Hole |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Overall Height | 4.094" |
| Replacement Cartridge Mfr. Model Number | G61754 |
| Residential / Commercial | Commercial |
| Series | AQUASPEC Series |
| Spout Height | 1 3/8" |
| Spout Length | 3 3/4" |
| Spout Reach | 3 3/4" |
| Temp. Control | Yes |
| Temperature Control | Yes |
| Valve Type | Metering |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 1/2" |
| Standards | ASME A112.18.1 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 30.73 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)