ZSI-FOSTER LVZ-57 Loop Clamp, Galv, 3 9/16 In Clamping Dia., Steel

Item: CF3XKQ
Model: LVZ-57
Cross Ref: 54EG49
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$25.31
5% off
$24.04 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Loop Clamp
Clamping Dia. 3 9/16"
Finish Galvanized
Material Steel
System Of Measurement Imperial

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.081

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site