-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Loop Clamp |
|---|---|
| Clamp Material | Steel |
| Clamp Material Finish | Zinc-Plated |
| Clamp Type | Loop |
| Clamping Dia. | 1 5/16" |
| Cushion Material | PVC |
| Finish | Galvanized |
| For Copper Tube Size | 1 5/16" |
| For Maximum Outside Diameter | 1 5/16" |
| For Pipe Size | 1" |
|---|---|
| Length | 1.31" |
| Material | Zinc Plated Steel |
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | -25°F |
| Mounting Hole Diameter | 0.53" |
| System Of Measurement | Imperial |
| Width | 2.5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)