-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Loop Clamp |
|---|---|
| Band Width | 1" |
| Clamp Material | Steel |
| Clamp Material Finish | Galvanized |
| Clamp Type | Loop Clamp |
| Clamping Dia. | 2" |
| Coating Material | PVC |
| Color | Black |
| Cushion Material | PVC |
| Cushion Type | PVC |
| Finish | Galvanized, PVC Coat |
| For Maximum Outside Diameter | 2" |
|---|---|
| Material | Galvanized Steel |
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | -25°F |
| Mounting Hole Dia. | 17/32" |
| System Of Measurement | Imperial |
| Temp. Range | -25°F to +160°F |
| Thickness | 0.047" |
| Type | Cushioned Cable Clamp |
| Width | 1" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 2.54 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)