-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Sump Pump |
|---|---|
| Alarm Included | No |
| Amps | 4.8A |
| Base Material | Cast Iron |
| Body Dia. | 10 3/32" |
| Body Material | Cast Iron |
| Cord Length | 9 ft. |
| Cord Length - Pumps | 10 ft. |
| Dia. | 10 3/32" |
| Diameter | 10 3/32" |
| Discharge Dia. | 1 1/2" |
| Discharge Gender | Female |
| Discharge Size | 1 1/2" |
| Discharge Type | FNPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 34 GPM |
| Flow Rate @ 10 Ft. Of Head | 34 GPM |
| Flow Rate @ 15 Ft. Of Head | 19 GPM |
| Flow Rate @ 5 Ft. | 43 GPM |
| Flow Rate @ 5 Ft. Of Head | 43 GPM |
| Frequency | 60 Hz |
| Gauge | 18 AWG |
| Gauge/conductor | 18/3 |
| Housing Material | Cast Iron |
| Hp | 3/10 hp |
| Impeller Material | Cast Iron |
| Impeller Material - Pumps | Cast Iron |
|---|---|
| Manufacturers Warranty Length | 3 yrs. |
| Max. Flow Rate @ 15 Ft. | 19 GPM |
| Max. Head | 19 ft. |
| Max. Head - Pumps | 19 ft. |
| Max. Liquid Temp. | 130°F |
| Max. Solid Dia. | 1/2" |
| Min. Sump Pit Dia. | 18" |
| Nec Cord Designation | SJTW |
| No. Of Conductors | 3 |
| Off Point | 4 1/4" |
| On Point | 13 1/4" |
| Outlet | 1 1/2" Fnpt |
| Overall Height | 10 1/16" |
| Pump Body Material | Cast Iron |
| Rpm | 1550 RPM |
| Shaft Material | Carbon Ceramic |
| Shaft Seal Material | Carbon Ceramic |
| Shaft Seal Material - Pumps | Ceramic, Carbon |
| Switch Actuation | No Switch Included |
| Switch Electrical Connection | No Switch Included |
| Switch Type - Pumps | No Switch Included |
| Thermal Protection | Yes |
| Top Material | Cast Iron |
| Voltage | 230V AC |
| Voltage - Pumps | 240V AC |
| Height (cm) | 25.56 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 25.56 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.2175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)