-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Sump Pump |
|---|---|
| Alarm Included | No |
| Amps | 9.7A |
| Base Material | Polypropylene |
| Bend Radius | 12" |
| Body Dia. | 10 3/32" |
| Body Material | Cast Iron |
| Color | Green |
| Connection Size | 3" |
| Cord Length | 9 ft. |
| Cord Length - Pumps | 9 ft. |
| Dia. | 10 3/32" |
| Diameter | 10 3/32" |
| Discharge Dia. | 1 1/2" |
| Discharge Gender | Female |
| Discharge Size | 1 1/2" |
| Discharge Type | FNPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Fitting Type | Male x Female With Swivel |
| Flow Rate @ 10 Ft. | 34 GPM |
| Flow Rate @ 10 Ft. Of Head | 34 GPM |
| Flow Rate @ 15 Ft. Of Head | 19 GPM |
| Flow Rate @ 5 Ft. | 43 GPM |
| Flow Rate @ 5 Ft. Of Head | 43 GPM |
| Frequency | 60 Hz |
| Gauge | 18 AWG |
| Gauge/conductor | 18/3 |
| Housing Material | Cast Iron |
| Hp | 3/10 hp |
| Impeller Material | Plastic With Metal Insert |
| Impeller Material - Pumps | Polypropylene |
| Inside Dia. | 3" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Flow Rate @ 15 Ft. | 19 GPM |
|---|---|
| Max. Head | 19 ft. |
| Max. Head - Pumps | 19 ft. |
| Max. Liquid Temp. | 130°F |
| Max. Pressure | 65 psi |
| Max. Solid Dia. | 1/2" |
| Min. Sump Pit Dia. | 18" |
| Nec Cord Designation | SJTW |
| No. Of Conductors | 3 |
| Off Point | 3" |
| On Point | 7 1/4" |
| Outlet | 1 1/2" Fnpt |
| Outside Dia. | 3 2/5" |
| Overall Height | 10 1/16" |
| Overall Length | 20 ft. |
| Pump Body Material | Cast Iron |
| Rated Voltage | 115V |
| Reinforcement | Rigid PVC Helix |
| Rpm | 1550 RPM |
| Series | MIGHTY-MATE Series |
| Shaft Material | Carbon Ceramic |
| Shaft Seal Material | Carbon Ceramic |
| Shaft Seal Material - Pumps | Ceramic, Carbon |
| Switch Actuation | Vertical Float |
| Switch Electrical Connection | Integral |
| Switch Type | Vertical |
| Switch Type - Pumps | Vertical |
| Thermal Protection | Yes |
| Top Material | Cast Iron |
| Tube Material | PVC |
| Vacuum Rating | 29 in. hg |
| Voltage | 115V AC |
| Voltage - Pumps | 120V AC |
| Height (cm) | 25.56 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 25.56 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.2645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)