-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Sump Pump |
|---|---|
| Alarm Duration | Continuous |
| Alarm Duration - Pumps | Continuous |
| Alarm Included | Yes |
| Amps | 4.3A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 8 1/2" |
| Body Material | Stainless Steel |
| Cord Length | 13 ft. |
| Cord Length - Pumps | 13 ft. |
| Dia. | 8 1/2" |
| Diameter | 8 1/2" |
| Discharge Dia. | 2" |
| Discharge Gender | Female |
| Discharge Size | 2" |
| Discharge Type | FNPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 65 GPM |
| Flow Rate @ 10 Ft. Of Head | 65 GPM |
| Flow Rate @ 15 Ft. Of Head | 57 GPM |
| Flow Rate @ 20 Ft. | 45 GPM |
| Flow Rate @ 20 Ft. Of Head | 45 GPM |
| Flow Rate @ 30 Ft. | 9 GPM |
| Flow Rate @ 5 Ft. | 70 GPM |
| Flow Rate @ 5 Ft. Of Head | 70 GPM |
| Frequency | 60 Hz |
| Gauge | 16 AWG |
| Gauge/conductor | 16/3 |
|---|---|
| Housing Material | Stainless Steel |
| Hp | 1/2 hp |
| Impeller Material | Polycarbonate |
| Impeller Material - Pumps | Polycarbonate |
| Includes | Monitoring Controller |
| Max. Flow Rate @ 15 Ft. | 57 GPM |
| Max. Head | 33 ft. |
| Max. Head - Pumps | 33 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Solid Dia. | 7/8" |
| Min. Sump Pit Dia. | 8" |
| Nec Cord Designation | SJTW |
| No. Of Conductors | 3 |
| Outlet | 2" Fnpt |
| Overall Height | 13 3/8" |
| Pump Body Material | Stainless Steel |
| Rpm | 3600 RPM |
| Shaft Material | Buna N, Carbon Ceramic |
| Shaft Seal Material | Carbon Ceramic |
| Shaft Seal Material - Pumps | Buna N, Ceramic, Carbon |
| Switch Actuation | Dual Micro Reed |
| Switch Electrical Connection | Piggyback |
| Switch Type | Dual Float |
| Switch Type - Pumps | Dual Float |
| Thermal Protection | Yes |
| Top Material | Cast Iron |
| Voltage | 120V AC |
| Voltage - Pumps | 120V AC |
| Height (cm) | 37.08 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 17.53 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.4345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)