-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Sump Pump |
|---|---|
| Agency Compliance | CSA |
| Alarm Included | No |
| Amps | 4.8A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 10" |
| Body Material | Aluminum |
| Cord Length | 10 ft. |
| Cord Length - Pumps | 10 ft. |
| Dia. | 10" |
| Diameter | 10" |
| Discharge Dia. | 2" |
| Discharge Gender | Female |
| Discharge Size | 2" |
| Discharge Type | FNPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 61 GPM |
| Flow Rate @ 10 Ft. Of Head | 61 GPM |
| Flow Rate @ 15 Ft. Of Head | 43 GPM |
| Flow Rate @ 20 Ft. | 30 GPM |
| Flow Rate @ 20 Ft. Of Head | 30 GPM |
| Flow Rate @ 25 Ft. | 36 GPM |
| Flow Rate @ 30 Ft. | 15 GPM |
| Flow Rate @ 5 Ft. | 75 GPM |
| Flow Rate @ 5 Ft. Of Head | 75 GPM |
| Frequency | 60 Hz |
| Gauge | 18 AWG |
| Gauge/conductor | 18/3 |
|---|---|
| Housing Material | Aluminum |
| Hp | 1/2 hp |
| Impeller Material | Engineered Polymer |
| Impeller Material - Pumps | Engineered Polymer |
| Max Head - Pumps | 32 ft. |
| Max. Flow Rate @ 15 Ft. | 43 GPM |
| Max. Head | 32 ft. |
| Max. Head - Pumps | 32 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Solid Dia. | 1/4" |
| Min. Sump Pit Dia. | 11" |
| Motor Type | Permanent Split Capacitor |
| Nec Cord Designation | SJTW |
| No. Of Conductors | 3 |
| Outlet | 2" Fnpt |
| Overall Height | 16 1/4" |
| Pump Body Material | Aluminum |
| Rpm | 3450 RPM |
| Shaft Material | Buna N, Carbon Ceramic |
| Shaft Seal Material | Carbon Ceramic |
| Shaft Seal Material - Pumps | Buna N, Ceramic, Carbon |
| Switch Actuation | No Switch Included |
| Switch Electrical Connection | No Switch Included |
| Switch Type - Pumps | No Switch Included |
| Thermal Protection | Yes |
| Top Material | Die Cast Aluminum |
| Voltage | 120V AC |
| Voltage - Pumps | 120V AC |
| Height (cm) | 51.56 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 25.15 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)