-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Wrench Kit |
|---|---|
| Accuracy | -4% to +4% |
| Calibration Certificate | Yes |
| Calibration Certificate Included | No |
| Clockwise Accuracy | -4% to +4% |
| Corrosion Resistance | No |
| Counterclockwise Accuracy | -4% to +4% |
| Drive Size | 16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm |
| Extended Data Testing | Yes, Bs En 26789, Iso 6789, Asme B107.14M, Din 3122 |
| Finish | Powder Coated |
| Handle | Aluminum |
| Handle Color | Black |
| Handle Material | Aluminum |
| Handle Type | Ergonomic |
| Includes | (8) Interchangeable Heads: 16, 17, 21, 22, 24, 26, 27, 29Mm, Release Tool, Blow Molded Case |
| Insulated | No |
| Material | Aluminum |
| Measurement Type | SAE |
| Non-sparking | No |
| Overall Length | 16" |
| Overall Width | 1 1/2" |
| Primary Scale Increments | 0.5 lbs.-ft. |
|---|---|
| Primary Scale Maximum Torque | 59 lbs.-ft. |
| Primary Scale Minimum Torque | 7 lbs.-ft. |
| Primary Scale Range | 7.4 lbs.-ft. to 59 lbs.-ft. |
| Promotion Restriction | Not Eligible For Promotion |
| Ratcheting | No |
| Reversing | No |
| Rotation | CW/CCW |
| Secondary Scale Increments | 0.5 N-m |
| Secondary Scale Maximum Torque | 80 N-m |
| Secondary Scale Minimum Torque | 10 N-m |
| Secondary Scale Range | 10 N-m to 80 N-m |
| Setting | Micrometer Type Adjustment |
| Torque Adjustability | Adjustable |
| Torque Increments | 0.5 lbs.-ft., 0.5 N-m |
| Torque Measurement Type | Foot-Pound, Newton Meter |
| Torque Range | 10 N-m to 80 N-m, 7 lbs.-ft. to 59 lbs.-ft. |
| Torque Setting | Adjustable |
| Visual/audible Indicators | Audible Click |
| Wrench Material | Aluminum |
| Standards | ASME B107.14M, BSEN 26789, ISO 6789, DIN3122 |
YELLOW JACKET 60652 torque wrench kit is used in HVAC and refrigeration systems for precise tightening of connections and fittings. This essential tool ensures accurate torque application during installation, maintenance and repair tasks. By preventing over-tightening or under-tightening, the kit contributes to system integrity, reducing the risk of leaks and ensuring optimal performance. Its application is critical for adherence to industry standards and the proper functioning of HVAC and refrigeration components.
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 34.04 |
| HS Code | 8204120000 |
|---|---|
| Weight (kg) | 4.302 |
Torque wrenches are typically used in automotive work and other tasks requiring an accurate torque setting for a specific bolt. Ratchet wrenches are simply used for loosening and tightening the bolts.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)